!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT CAM LOCK,KEYED ALIKE

STRAIGHT CAM LOCK,KEYED ALIKE

APPROVED VENDOR

STRAIGHT CAM LOCK,KEYED ALIKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT CAM LOCK,KEYED ALIKE

STRAIGHT CAM LOCK,KEYED ALIKE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGH1XRY2
  • Mfr. Model # 1XRY2
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Cabinet Lock Type Cabinet and Drawer Dead Bolt Locks
  • For Material Thickness 7/8 in
  • Lock Body Dimensions 2.125 in x 2.125 in x 2 in
  • Mounting Style Rim
  • Number of Mounting Holes 2
  • For Material Metal, Plastic, Wood
  • Interchangeable Core No
  • Latch Bolt Shape Rectangle
  • Lock Body Finish Chrome-Plated
  • Lock Brand Approved Vendor
  • Unlock Turn Direction Counterclockwise
  • Number of Keys 2
  • Keying Keyed Alike
  • Mounting Hole Dia. 3/4 in
  • Key Code CH751
  • Lock Body Shape Square
  • Lock Orientation Vertical
  • Key Retaining No
  • Includes Mounting Hardware No
  • Lock Body Colour Silver
  • Lock Body Material Zinc Die-Cast
  • Mounting Hardware Required No
  • Unlocking Radius Quarter-Turn
  • Latching Distance 7/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list