!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT ADAPTER, MALE JIC 45 DEG X MBSPT, 1/4 IN TUBE SIZE, 1/8 IN PIPE SIZE, BRASS

STRAIGHT ADAPTER, MALE JIC 45 DEG X MBSPT, 1/4 IN TUBE SIZE, 1/8 IN PIPE SIZE, BRASS

USA SEALING

STRAIGHT ADAPTER, MALE JIC 45 DEG X MBSPT, 1/4 IN TUBE SIZE, 1/8 IN PIPE SIZE, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT ADAPTER, MALE JIC 45 DEG X MBSPT, 1/4 IN TUBE SIZE, 1/8 IN PIPE SIZE, BRASS

STRAIGHT ADAPTER, MALE JIC 45 DEG X MBSPT, 1/4 IN TUBE SIZE, 1/8 IN PIPE SIZE, BRASS

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSATF45FL1
  • Mfr. Model # ZUSA-TF-45FL-1
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This SAE J512, SAEJ513-certified straight adapter has a male JIC 45 degree x BSPT male connection type with a tube size of 1/4 inch and a pipe size of 1/8 inch. It is used in high-pressure applications. Its operating temperature ranges from -65 Degrees F to 250 Degrees F, with a maximum operating pressure of 1400 PSI. It is made of brass for good corrosion resistance.

Technical Specs

  • Item Straight Adapter
  • Fitting Side A Connection Type BSPT Male
  • Maximum Operating Pressure 1,400 psi
  • Specific Fitting Shape Straight
  • Minimum Operating Temperature -65 Degrees F
  • Fitting Material Brass
  • Fitting Side A Tube Outer Diameter 1/4 in
  • Maximum Operating Temperature 250 Degrees F
  • Standards SAE J512, SAE J513

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list