!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT SERVICE SINK FAUCET: AMERICAN STD, 8350, CHROME FINISH, 20 GPM, 6¾ IN SPOUT L

STRAIGHT SERVICE SINK FAUCET: AMERICAN STD, 8350, CHROME FINISH, 20 GPM, 6¾ IN SPOUT L

AMERICAN STANDARD

STRAIGHT SERVICE SINK FAUCET: AMERICAN STD, 8350, CHROME FINISH, 20 GPM, 6¾ IN SPOUT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT SERVICE SINK FAUCET: AMERICAN STD, 8350, CHROME FINISH, 20 GPM, 6¾ IN SPOUT L

STRAIGHT SERVICE SINK FAUCET: AMERICAN STD, 8350, CHROME FINISH, 20 GPM, 6¾ IN SPOUT L

AMERICAN STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $354.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS41H838
  • Mfr. Model # 8350243.002
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.35 lbs

Technical Specs

  • Item Straight Service Sink Faucet
  • Faucet Type Service Sink Faucet
  • Faucet Installation Style Widespread
  • Faucet Activation Manual
  • Faucet Handle Material Zinc Alloy
  • Faucet Finish Chrome
  • Faucet Body Material Cast Brass
  • Flow Outlet Type - Faucet Aerated
  • Vandal Resistant Features Vandal Resistant Handles
  • Standards ANSI A117.1, ASME A112.18.1/CSA B 125
  • Water Inlet Connection Size 1/2 in
  • Replacement Cartridge Mfr. Model Number 951764-0070A
  • Valve Type - Faucets Hot/Cold Cartridge
  • Spout Length 6 3/4 in
  • Max. Mounting Hole Center Distance 8 in
  • Mounting Type - Faucet Wall
  • Number of Holes 2
  • Number of Handles 2
  • Faucet Handle Type Lever
  • Faucet Spout Shape Straight
  • Plumbing Brand American Standard
  • Flow Rate 20 gpm
  • Ligature Resistant No
  • ADA Compliance ADA Compliant
  • CEC Compliant Not CEC Compliant
  • Water Inlet Connection Type FNPT
  • Includes Bucket Hook, Vacuum Breaker
  • Manufacturers Warranty Length 5 yr Commercial
  • Spout Reach 3 1/2 in

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list