!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STORM DRAIN SKIMMING SQUID POM POM, 15 X 15 IN, OIL ONLY, 2 PK

STORM DRAIN SKIMMING SQUID POM POM, 15 X 15 IN, OIL ONLY, 2 PK

PIG

STORM DRAIN SKIMMING SQUID POM POM, 15 X 15 IN, OIL ONLY, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STORM DRAIN SKIMMING SQUID POM POM, 15 X 15 IN, OIL ONLY, 2 PK

STORM DRAIN SKIMMING SQUID POM POM, 15 X 15 IN, OIL ONLY, 2 PK

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $191.38 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGFLT012
  • Mfr. Model # FLT012
  • UNSPSC # 47101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Product Details

This FLT series storm drain skimming squid pom pom is white. This drain skimmer is not wringable. It has 5.5 gallons absorbed per package and is designed for use with oil and in the following applications: stormwater. It measures 15 inch length x 15 inch width.

Technical Specs

  • Item Storm Drain Skimming Squid Pom Pom
  • Fluids Absorbed Oil-Only
  • Volume Absorbed Per Sock/Boom 2.75 gal
  • Colour White
  • Length 15 in
  • Filler Material Polypropylene
  • Outside Skin Material Polypropylene
  • Neutralizing No
  • Static Dissipative No
  • NFPA99 No
  • Wringable Not Wringable
  • Specialized Applications Stormwater
  • Connector Material Zinc Plated Carbon Steel
  • Product Type Drain Skimmer
  • For Use With Chemical or Metal Type Oil
  • Volume Absorbed per Pkg. 5.5 gal
  • Diameter 15 in
  • Width 15 in
  • Outer Mesh Material Polypropylene
  • Rope Along Length Yes
  • Floating Yes
  • Mildew Resistant No
  • UV Resistant Yes
  • Printed Message No Message
  • Connector Type Clip, Rope
  • Series FLT

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list