!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STORAGE TOTE,PLASTIC,6 1/8 IN H29 IN L

STORAGE TOTE,PLASTIC,6 1/8 IN H29 IN L

RUBBERMAID

STORAGE TOTE,PLASTIC,6 1/8 IN H29 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
STORAGE TOTE,PLASTIC,6 1/8 IN H29 IN L

STORAGE TOTE,PLASTIC,6 1/8 IN H29 IN L

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG60VZ28
  • Mfr. Model # RMCC410001
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Item Storage Tote
  • Fork Pockets No Fork Pockets
  • Material Plastic
  • Minimum Operating Temperature 0 Degrees F
  • Lid Colour Clear
  • Overall Height 6 1/8 in
  • Overall Width 17 3/4 in
  • Stackable Stackable
  • Weight Capacity 85.54 lb
  • Bottom Inside Length 24 1/2 in
  • Inside Height 5 3/8 in
  • Inside Width 15 in
  • Shape Rectangular
  • Container Wall Type Solid
  • Includes Lid Lid Included
  • Maximum Operating Temperature 100 Degrees F
  • Body Colour Clear
  • Nestable Nestable
  • Overall Length 29 in
  • Resistant To Corrosion
  • Volume Capacity 10.3 gal
  • NSF Certified Not NSF Certified
  • Bottom Inside Width 15 in
  • Inside Length 24 1/2 in
  • Series Cleverstore

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list