!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STORAGE SHED,SLOPE ROOF,6FT X 5FT,B

STORAGE SHED,SLOPE ROOF,6FT X 5FT,B

APPROVED VENDOR

STORAGE SHED,SLOPE ROOF,6FT X 5FT,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STORAGE SHED,SLOPE ROOF,6FT X 5FT,B

STORAGE SHED,SLOPE ROOF,6FT X 5FT,B

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $473.11 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM13X099
  • Mfr. Model # 13X099
  • UNSPSC # 30201703
  • CATALOGUE PAGE # 684
  • Shipping Weight 126.0 lbs

Product Details

Strong, waterproof, corrugated steel sheds can be easily assembled by a single person in just 4 hours. Support 27-lb./sq. ft. and withstand winds of up to 91 km/hr. Include pre-made 1-piece hinged doors with locking latches: 342 cu. ft. slope roof and 653 cu. ft. A-shape roof have 2-piece doors.

Technical Specs

  • Product Type Outdoor Storage Shed
  • Door Opening Height 73 in
  • Nominal Exterior Depth 6.2 ft
  • Nominal Exterior Height 6.3 ft
  • Roof Material Steel
  • Includes Lock No
  • Interior Depth 5 5/8 ft
  • Lockable Yes
  • Interior Width 5 5/8 ft
  • Door Type Hinged
  • Roof Design Slope
  • Hinge Material Steel
  • Frame Thickness 31 ga
  • Colour Beige
  • Door Opening Width 33 in
  • Nominal Exterior Width 5.7 ft
  • Wall Material Steel
  • Storage Capacity 175 cu ft
  • Assembled Unassembled
  • Fire Rating Not Rated
  • Interior Height 6 1/4 ft
  • Includes Floor No
  • Number of Doors 1
  • Handle Type Pull
  • Method of Construction Bolted
  • Includes Lockable Doors with Latches

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list