STORAGE SHED,SLOPE ROOF,6FT X 11FT,
STORAGE SHED,SLOPE ROOF,6FT X 11FT,
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Strong, waterproof, corrugated steel sheds can be easily assembled by a single person in just 4 hours. Support 27-lb./sq. ft. and withstand winds of up to 91 km/hr. Include pre-made 1-piece hinged doors with locking latches: 342 cu. ft. slope roof and 653 cu. ft. A-shape roof have 2-piece doors.
Technical Specs
Product Type Outdoor Storage Shed
Door Opening Height 73 in
Nominal Exterior Depth 5.9 ft
Nominal Exterior Height 6.3 ft
Roof Material Steel
Includes Lock No
Interior Depth 5 5/8 ft
Lockable Yes
Interior Width 11 1/4 ft
Door Type Hinged
Roof Design Slope
Hinge Material Steel
Frame Thickness 31 ga
Colour Beige
Door Opening Width 65 in
Nominal Exterior Width 11.3 ft
Wall Material Steel
Storage Capacity 342 cu ft
Assembled Unassembled
Fire Rating Not Rated
Interior Height 6 1/4 ft
Includes Floor No
Number of Doors 2
Handle Type Pull
Method of Construction Bolted
Includes Lockable Doors with Latches
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$658.04
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$658.04
/ EACH