!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STORAGE RACK HORIZONTAL

STORAGE RACK HORIZONTAL

DURHAM

STORAGE RACK HORIZONTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STORAGE RACK HORIZONTAL

STORAGE RACK HORIZONTAL

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,187.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMHSR303085-95
  • Mfr. Model # HSR303085-95
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Product Details

Heavy-duty units are ideally used in pairs for easy access of long parts storage. Pyramid shape adds stability. 2600 lbs. capacity. Heavy-duty 14 gauge construction. 1-1/2 in. angle iron arms. 9 storage levels. Arms provide 9-1/2 in. of storage on each si

Technical Specs

  • Item Cantilever Rack
  • Overall Height 84 in
  • Load Capacity per Level 288 lb
  • Arm Gauge 14 ga
  • Arm Lip Type No Lip
  • Number of Arms 20
  • Rack Configuration Standalone
  • Base Length 30 in
  • Colour Gray
  • Duty Rating Light-Duty
  • Includes Hardware
  • Material Steel
  • Overall Depth 30 9/16 in
  • Overall Width 30 in
  • Whole Unit Load Capacity 2,600 lb
  • Arm Length 9 1/2 in
  • Arm Style Straight
  • Number of Usable Sides 2
  • Rack Depth 30 9/16 in
  • Center Brace Length 25 in
  • Column Gauge 14 ga
  • Finish Powder Coated
  • Includes Mounting Hardware Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list