!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STOPWATCH/CLOCK

STOPWATCH/CLOCK

EXTECH

STOPWATCH/CLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STOPWATCH/CLOCK

STOPWATCH/CLOCK

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXT365510
  • Mfr. Model # 365510
  • UNSPSC # 41122411
  • CATALOGUE PAGE # 181
  • Shipping Weight 0.2 lbs

Product Details

Sporty colourful yellow stopwatch with large LCD. Stopwatch counts up to 23 hours, 59 min, 59 seconds accurate to +-3 seconds/day. Accumulated elapsed time and split time measurements. Accurately times a two-person competition. 12 or 24-hour clock operati

Technical Specs

  • ItemStopwatch/Clock
  • Accuracy+/-3 sec./Day
  • Elapsed TimeYes
  • Calendar Display12/24-hr. Clock, Programmable Alarm, Hourly Chime Setting, Calendar Displays Day, Month, Date
  • AlarmProgrammable
  • Snooze AlarmYes
  • Lap CounterNo
  • Features12 or 24 hr. clock operation Stopwatch/Chronograph mode with 1/100 sec. resolution Programmable alarm with an hourly chime Calendar displays day, month, and date
  • Water ResistantYes
  • Calibration CertificateNIST
  • Manufacturers Warranty Length1 yr.
  • Timing Range 23 hr, 59 min, 59.99 sec
  • Display Multiline LCD
  • Split Time Yes
  • 12/24 Hour Clock Operation Yes
  • Countdown Timer No
  • Hour Chime Yes
  • Memory Recall Yes
  • Pacer Function No
  • Battery Type LR44
  • Includes Battery, 39" Neck Strap and Instructions
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list