!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STOOL STEP ROLLING YELLOW

STOOL STEP ROLLING YELLOW

VESTIL

STOOL STEP ROLLING YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STOOL STEP ROLLING YELLOW

STOOL STEP ROLLING YELLOW

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $232.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESSTEP17Y
  • Mfr. Model # STEP17Y
  • UNSPSC # 30191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

Rolling step stool features a rubber step surface, spring loaded casters and a rubber ring around the base to provide the grip needed for a secure and safe stepping surface. Steel construction with yellow powder coat finish. Easily assembles without need for tools. Meets/exceeds GSA standards.

Technical Specs

  • Material Steel and Rubber
  • Number of Steps 2
  • Standards GSA
  • Load Capacity 500 lbs.
  • Includes Rubber Ring on Base
  • Net Weight 10.0 lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list