!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STOKOLAN LIGHT PURE 1L

STOKOLAN LIGHT PURE 1L

DEB

STOKOLAN LIGHT PURE 1L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STOKOLAN LIGHT PURE 1L

STOKOLAN LIGHT PURE 1L

DEB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.00 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DEBRES1L
  • Mfr. Model # RES1L
  • UNSPSC # 53131600
  • CATALOGUE PAGE # 772
  • Shipping Weight 8.0 lbs

Product Details

Perfume-free and dye-free, highly effective mild after-work conditioning cream to provide effective skin care whether skin is dry, sore, chapped or in normal condition.

Technical Specs

  • Item Skin Conditioner
  • Hygiene Series Restore
  • Packaging Type Cartridge
  • Size 1,000 mL
  • Formula Dye Free
  • Colour White
  • Hygiene Product Grouping Skin Conditioner
  • Requires Dispenser Yes
  • Hygiene Form Liquid
  • Hygiene Properties Perfume-Free
  • Fragrance Unscented
  • Uses Dispenser Mfr. No. RES1LDS

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list