!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STINGER DS 6000 LED FLASHLIGHT, ALUMINUM, BLACK, POLYCARBONATE LENS, 8 6/7 IN L, 50,000 HR LAMP LIFE

STINGER DS 6000 LED FLASHLIGHT, ALUMINUM, BLACK, POLYCARBONATE LENS, 8 6/7 IN L, 50,000 HR LAMP LIFE

STREAMLIGHT

STINGER DS 6000 LED FLASHLIGHT, ALUMINUM, BLACK, POLYCARBONATE LENS, 8 6/7 IN L, 50,000 HR LAMP LIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STINGER DS 6000 LED FLASHLIGHT, ALUMINUM, BLACK, POLYCARBONATE LENS, 8 6/7 IN L, 50,000 HR LAMP LIFE

STINGER DS 6000 LED FLASHLIGHT, ALUMINUM, BLACK, POLYCARBONATE LENS, 8 6/7 IN L, 50,000 HR LAMP LIFE

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $390.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT75458
  • Mfr. Model # 75458
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.925 lbs

Product Details

This Stinger DS 6000 series flashlight is made of aluminum includes 120v, 100V AC, 12V DC, smart charge, piggyback, batteries. Plus it meets the standards for European Community Directives, United Kingdom. It also has one nickel metal hydride battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • Item Flashlight
  • Battery Size 3 Cell, SC, 3.6V
  • Number of Batteries 1
  • Beam Pattern Flood
  • Body Material Aluminum
  • Number of Light Output Modes 3
  • Maximum Brightness 800 lm
  • Weight with Batteries 12.8 oz
  • Drop Rating 1 m
  • Series Stinger DS 6000
  • Switch Location Head
  • Beam Distance Levels 155 m, 219 m, 310 m
  • Brightness Levels 200 lm, 400 lm, 800 lm
  • Includes 120V, 100V AC, 12V DC, Smart Charge, Piggyback
  • Lens Material Polycarbonate
  • Maximum Run Time 1.5 hr
  • Power Source Battery
  • Run Time Levels 1.5 hr, 2.5 hr, 5 hr
  • Battery Chemistry Nickel Metal Hydride
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 310 m
  • Run Time at Maximum Brightness 5 hr
  • Includes Charger Yes
  • IP Rating IPX4
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Intensity Levels 6,000 cd, 12,000 cd, 24,000 cd
  • Grip Style Non-Slip
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 8 6/7 in
  • Resistance Properties Impact Resistant, Scratch Resistant, Water Resistant
  • Standards European Community Directives, United Kingdom

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list