!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOT MELT ADHESIVE, SMOOTH STICKS, 7/16 IN DIAMETER, 10 IN L, CLEAR, 24 CT, 24 PK

HOT MELT ADHESIVE, SMOOTH STICKS, 7/16 IN DIAMETER, 10 IN L, CLEAR, 24 CT, 24 PK

WESTWARD

HOT MELT ADHESIVE, SMOOTH STICKS, 7/16 IN DIAMETER, 10 IN L, CLEAR, 24 CT, 24 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOT MELT ADHESIVE, SMOOTH STICKS, 7/16 IN DIAMETER, 10 IN L, CLEAR, 24 CT, 24 PK

HOT MELT ADHESIVE, SMOOTH STICKS, 7/16 IN DIAMETER, 10 IN L, CLEAR, 24 CT, 24 PK

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.37 / PACKAGE of 24

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4YR49
  • Mfr. Model # 4YR49
  • UNSPSC # 31201609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This hot melt adhesive is clear. This hot melt adhesive features general purpose and outdoor use. In addition, it has a working time of 30 seconds and has a tensile strength of 400 psi.

Technical Specs

  • Item Hot Melt Adhesive
  • Diameter 7/16 in
  • Melting Temperature 194 Degrees F
  • Electrically Insulating Yes
  • High Tack Yes
  • Materials Bonded Ceramic, Fabric, Foam, Leather, Metal, Paper, Paperboard, Plastic, Rubber, Wood
  • Primary Applications General Purpose
  • UV Resistant No
  • Maximum Performance Temperature 356 Degrees F
  • Tensile Strength 400 psi
  • Colour Clear
  • Length 10 in
  • Working Time 30 sec
  • Features General Purpose, Outdoor Use
  • Low Odor Yes
  • Pressure Sensitive Yes
  • Shear Strength 400 psi
  • Full Cure Time 80 sec
  • Open Time 60 sec

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list