!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHAMPION ELITE 260 SERIES WELDER AND GENERATOR, STICK, POWER SOURCE

CHAMPION ELITE 260 SERIES WELDER AND GENERATOR, STICK, POWER SOURCE

HOBART

CHAMPION ELITE 260 SERIES WELDER AND GENERATOR, STICK, POWER SOURCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAMPION ELITE 260 SERIES WELDER AND GENERATOR, STICK, POWER SOURCE

CHAMPION ELITE 260 SERIES WELDER AND GENERATOR, STICK, POWER SOURCE

HOBART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11,686.89 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBT500577
  • Mfr. Model # 500577
  • UNSPSC # 23271409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 523.0 lbs

Product Details

This Champion Elite 260 welder and generator features auto idle, easier maintenance, Hobart 5/3/1 industrial warranty, Kohler engine, more weld output, portable and compact, quick-set amperage control, and more and includes power source. In addition, it is designed for construction, fabrication, farm, maintenance and repair, ranch, structural steel work. It has an overall depth of 41 inches, an overall width of 20 inches, an overall height of 28 inches, and weighs 523 pounds.

Technical Specs

  • Item Welder And Generator
  • Input Voltage 25V
  • Polarity DC
  • Stick Welding Output @ Duty Cycle 260 A @ 25V @ 100%
  • Application Construction, Fabrication, Farm, Maintenance and Repair, Ranch, Structural Steel Work
  • Includes Power Source
  • Overall Depth 41 in
  • Overall Width 20 in
  • Standards CSA
  • Input Frequency 60 Hz
  • Phase Single-Phase
  • Stick Welding Maximum Output Current 260 A
  • Welding Processes Stick
  • Features Auto Idle, Easier maintenance, Hobart 5/3/1 Industrial Warranty, Kohler Engine, More Weld Output, Portable and Compact, Quick-Set Amperage Control, Rugged Door Panel, 2-in-1 Design
  • Open Circuit Voltage 80V DC
  • Overall Height 28 in
  • Series Champion Elite 260
  • Weight 523 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list