!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STICK ELECTRODE, 124,000 PSI, 3.75 LB CONTAINER, AWS E2209-17, 14 X 1/8 IN, STAINLESS STEEL

STICK ELECTRODE, 124,000 PSI, 3.75 LB CONTAINER, AWS E2209-17, 14 X 1/8 IN, STAINLESS STEEL

ESAB

STICK ELECTRODE, 124,000 PSI, 3.75 LB CONTAINER, AWS E2209-17, 14 X 1/8 IN, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STICK ELECTRODE, 124,000 PSI, 3.75 LB CONTAINER, AWS E2209-17, 14 X 1/8 IN, STAINLESS STEEL

STICK ELECTRODE, 124,000 PSI, 3.75 LB CONTAINER, AWS E2209-17, 14 X 1/8 IN, STAINLESS STEEL

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $122.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB67503230T0
  • Mfr. Model # 67503230T0
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.74 lbs

Product Details

Measuring 14 inches long, with a 1/8 inch diameter, this stick electrode has a tensile strength of 124,000 psi. It is made of stainless steel, and the container size is 3.75 pounds, with an AWS classification E2209-17.

Technical Specs

  • Item Stick Electrode
  • Material Stainless Steel
  • Overall Length 350 mm
  • Yield Strength (As Welded) 691 MPa
  • For Material Type Stainless Steel
  • Container Type Carton
  • Container Size 3.75 lb
  • Finish/Coating Acid Rutile
  • AWS Classification A5.4 E2209-17
  • Overall Diameter 3.2 mm
  • Tensile Strength (As Welded) 857 MPa
  • Series OK 67.50
  • Welding Current Designation AC, DC+
  • Standards EN ISO 3581-A E 2293NLR32, CSA W48 E2209-17
  • Elongation (As Welded) 25%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list