!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOUCHNTUFF 93-700 CLEANROOM GLOVES, GRN, 8.5-9, NITRILE, BEADED CUFF, ASTM D6978

TOUCHNTUFF 93-700 CLEANROOM GLOVES, GRN, 8.5-9, NITRILE, BEADED CUFF, ASTM D6978

MICROFLEX

TOUCHNTUFF 93-700 CLEANROOM GLOVES, GRN, 8.5-9, NITRILE, BEADED CUFF, ASTM D6978 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOUCHNTUFF 93-700 CLEANROOM GLOVES, GRN, 8.5-9, NITRILE, BEADED CUFF, ASTM D6978

TOUCHNTUFF 93-700 CLEANROOM GLOVES, GRN, 8.5-9, NITRILE, BEADED CUFF, ASTM D6978

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.65 / PAIR

EHC: EHC :
Min Qty 200 = $730.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 200 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL93-700-9
  • Mfr. Model # 93-700-9
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These green TOUCHNTUFF 93-700 Cleanroom gloves are size 8.5 - 9 and are made of nitrile. They feature comfort, durability, and protection against chemicals. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • Item Cleanroom Glove
  • Colour Green
  • EN ISO 374 Chemical Rating Type B - J K P T
  • Glove Length 12 in
  • Glove Performance General Purpose
  • Series TOUCHNTUFF 93-700
  • Standards ASTM D6978, EN ISO 21420:2020, EN ISO 374-1:2016 Type B - J K P T, EN ISO 374-5:2016, EN 421:2010, FDA21 CFR 177-2600, ISO 13485, ISO 14001, EN1149, ASTM D6978
  • EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Glove Sizes 9
  • Anti-Static Yes
  • Cuff Style Beaded
  • Glove Hand Style Ambidextrous
  • Glove Materials Nitrile
  • Glove Size 8.5 - 9
  • Silicone-Free Yes
  • Sterile/Non-Sterile Sterile
  • Glove Features Comfort, Durability, Protection Against Chemical Splashes, Sterility Assurance Level (SAL) of 10-6, Powder-Free, Chlorinated, Textured Fingers, 1.5 AQL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list