TWIN STEPLADDER, 12 FT LADDER SIZE, FIBREGLASS, 375 LB LOAD CAPACITY, 67 LB W
TWIN STEPLADDER, 12 FT LADDER SIZE, FIBREGLASS, 375 LB LOAD CAPACITY, 67 LB W
WERNER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This T7400 series stepladder measures 12 feet height and is grey/orange. In addition, it has a 375-pound load capacity and weighs 67 pounds. This stepladder meets the standards for ANSI A14.5-2007 and CCOHS.
Technical Specs
Item Stepladder
Ladder Material Fibreglass
Load Capacity - Maximum 375 lb
Standing Height - Maximum 10 ft
Number of Steps 11
Colour Grey, Orange
Standards ANSI A14.5-2007, CCOHS Compliant
Tread Type Ribbed
Base Spread 92 in
Conductivity Non-Conductive
Step Depth 3 in
Ladder Type Twin Stepladder
ANSI Duty Rating Type IAA
Overall Height 12 ft
Weight 67 lb
Reach Height - Maximum 16 ft
Shoe Type Slip-Resistant
Base Width 36 in
Step Width 3 in
Series T7400
Shoe Material Rubber
Step Spacing 12 in
Country of Origin Mexico
(subject to change)