!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STEP STOOL W/HANDRAIL,2 STEPS,18 IN H

STEP STOOL W/HANDRAIL,2 STEPS,18 IN H

LITTLE GIANT

STEP STOOL W/HANDRAIL,2 STEPS,18 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEP STOOL W/HANDRAIL,2 STEPS,18 IN H

STEP STOOL W/HANDRAIL,2 STEPS,18 IN H

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $255.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LGL11902
  • Mfr. Model # 11902
  • UNSPSC # 30191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Step Stool Product Group Aluminum Step Stool with Handrail
  • Overall Height 18 in
  • ANSI Type 1AA
  • Top Step Height 18 in
  • Bottom Width 21 in
  • Colour Silver
  • Series Jumbo Step
  • Closed Height 30 in
  • Manufacturers Warranty Length Limited Lifetime
  • Step Tread Non-Slip
  • Step Width 13 3/4 in
  • Number of Steps 2
  • Material Aluminum
  • Load Capacity 375 lb
  • Top Step Depth 8 1/2 in
  • Base Depth 21 in
  • Finish Anodized
  • Closed Depth 4 in
  • Standards ANSI
  • Ladder Actuation None
  • Net Weight 12 lb
  • Nestable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list