!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY STEP LADDER, 4 STEPS, TILT AND ROLL, 300 LB CAPACITY, SILVER, 22 IN W, 2 FT 11 IN H, ALUMINUM

SAFETY STEP LADDER, 4 STEPS, TILT AND ROLL, 300 LB CAPACITY, SILVER, 22 IN W, 2 FT 11 IN H, ALUMINUM

LITTLE GIANT

SAFETY STEP LADDER, 4 STEPS, TILT AND ROLL, 300 LB CAPACITY, SILVER, 22 IN W, 2 FT 11 IN H, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY STEP LADDER, 4 STEPS, TILT AND ROLL, 300 LB CAPACITY, SILVER, 22 IN W, 2 FT 11 IN H, ALUMINUM

SAFETY STEP LADDER, 4 STEPS, TILT AND ROLL, 300 LB CAPACITY, SILVER, 22 IN W, 2 FT 11 IN H, ALUMINUM

LITTLE GIANT

https://catalogue.grainger.ca/?hybris=true
  • Item # LGL10410B-A470
  • Mfr. Model # 10410BA-470
  • UNSPSC # 30191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Product Details

This silver, tilt and roll, safety step ladder has four steps and is made of aluminum. It has a bottom width of 22 inches, an overall height of two feet 11 inches, and a base depth of 46 inches. It has a closed height of 55 inches and a closed depth of five inches. It has a top step height of two feet 11 inches and a step width of 22 inches. It has a load capacity of 300 pounds and an anti-slip vinyl step tread.

Technical Specs

  • ItemStepladder
  • ANSI Duty RatingType IAA
  • Standing Height - Maximum35 in
  • Number of Steps4
  • Shoe TypeSlip-Resistant
  • SeriesSafety Step
  • Shoe MaterialRubber
  • Ladder Material Aluminum
  • Overall Height 2 ft 11 in
  • Weight 28 lb
  • Colour Grey
  • Step Width 22 in
  • Closed Depth 5 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list