!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STEP BLOCK, 2.5310 IN L, 1-43/64 IN H, FOR SERRATED END CLAMPS, 1 3/4 TO 4 IN

STEP BLOCK, 2.5310 IN L, 1-43/64 IN H, FOR SERRATED END CLAMPS, 1 3/4 TO 4 IN

TE-CO

STEP BLOCK, 2.5310 IN L, 1-43/64 IN H, FOR SERRATED END CLAMPS, 1 3/4 TO 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEP BLOCK, 2.5310 IN L, 1-43/64 IN H, FOR SERRATED END CLAMPS, 1 3/4 TO 4 IN

STEP BLOCK, 2.5310 IN L, 1-43/64 IN H, FOR SERRATED END CLAMPS, 1 3/4 TO 4 IN

TE-CO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2YGR6
  • Mfr. Model # 40105
  • UNSPSC # 27112132
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.63 lbs

Product Details

This step block includes two pieces. It features larger sizes have chamfered holes for ease of use. This step block is designed for use with serrated end clamps with 1½ inch thick step block where height adjusted range 1¾ inch to 4 in is needed. It also has a 2.5310 inch length.

Technical Specs

  • Item Step Block
  • Overall Length 2.5310 in
  • Overall Height 1 43/64 in
  • Accessory Type Step Block
  • Number of Pieces 2
  • Features Larger Sizes have Chamfered Holes for Ease of Use
  • For Use With Serrated End Clamps with 1 1/2 in Thick Step Block where Height Adjusted Range 1 3/4 in to 4 in is Needed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list