!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STEM CASTER CART, NSF, ISO 9000-900

STEM CASTER CART, NSF, ISO 9000-900

METRO

STEM CASTER CART, NSF, ISO 9000-900 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEM CASTER CART, NSF, ISO 9000-900

STEM CASTER CART, NSF, ISO 9000-900

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,065.32 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3TJ71
  • Mfr. Model # 3TJ71
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • Item Wire Stock Cart
  • Overall Height 67-5/16"
  • Shelf Style Ventilated
  • Shelf Width 24"
  • Number of Shelves 6
  • Whole Unit Load Capacity 900 lb
  • Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes
  • Caster Wheel Diameter 5 in
  • Finish Plastic and Stainless Steel
  • NSF Certified Yes
  • Resistance Properties Antimicrobial: Corrosion-Resistant
  • Overall Depth 24"
  • Overall Width 36"
  • Shelf Depth 24 in
  • Shelving Configuration Standalone
  • Load Capacity per Shelf 225 lb
  • Caster Wheel Type Flat Free
  • Caster Wheel/Tread Material Polyurethane
  • Material Steel
  • Assembled Unassembled
  • Recommended Environments Dry, Harsh, Wet

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list