!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STEEL SHELF, WALL MOUNT UNIT, 3 SHELVES, GREY, 33 X 31 1/2 X 16 IN, EPOXY/STEEL

STEEL SHELF, WALL MOUNT UNIT, 3 SHELVES, GREY, 33 X 31 1/2 X 16 IN, EPOXY/STEEL

STORABILITY

STEEL SHELF, WALL MOUNT UNIT, 3 SHELVES, GREY, 33 X 31 1/2 X 16 IN, EPOXY/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEEL SHELF, WALL MOUNT UNIT, 3 SHELVES, GREY, 33 X 31 1/2 X 16 IN, EPOXY/STEEL

STEEL SHELF, WALL MOUNT UNIT, 3 SHELVES, GREY, 33 X 31 1/2 X 16 IN, EPOXY/STEEL

STORABILITY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $491.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TIN1794
  • Mfr. Model # 1794
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

This grey wall-mount shelf has three shelves and includes the modular components to install lockers, lower cabinets, pegboards, shelving units, tall cabinets, and work surfaces. Made from epoxy-coated steel, this shelf measures 33 x 31.5 x 16 inches and fits a tall cabinet size 72 x 24 x 16 inches, a lower cabinet size 27 x 24 x 16 inches, and an upper cabinet size 26 x 24 x 12 inches. It has a shelf capacity of 125 inches.

Technical Specs

  • Item - Modular Storage Units Basic Modular Storage Unit
  • Overall Width 33 in
  • Overall Height 31-1/2 in
  • Number of Tall Cabinets 0
  • Number of Wardrobe Lockers 0
  • Number of Upper Cabinets 0
  • Panel Material 1794
  • Colour Gray
  • Work Surface Material Epoxy Coated Steel
  • Number of Shelves 3
  • Number of Cabinet Shelves 0
  • Shelf Capacity 125 in
  • Upper Cabinet Size (H x W x D) 26 in x 24 in x 12 in
  • Included Modular Components Lockers, Lower Cabinets, Pegboard, Shelving Unit, Tall Cabinets, Work Surface
  • Overall Depth 16 in
  • Overall Number of Cabinets 0
  • Number of Shelving Units 1
  • Number of Lower Cabinets 0
  • Number of Panels 0
  • Panel Colour Gray
  • Cabinet Material Epoxy Coated Steel
  • Shelf Material Epoxy Coated Steel
  • Tall Cabinet Size (H x W x D) 72 in x 24 in x 16 in
  • Shelving Unit Dimensions 33 in W x 31.5 in H x 15 in L
  • Lower Cabinet Size (H x W x D) 27 in x 24 in x 16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list