!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEEL PUTTY, EA 3471, METAL REPAIR, 16 OZ, CAN, GREY, EPOXY

STEEL PUTTY, EA 3471, METAL REPAIR, 16 OZ, CAN, GREY, EPOXY

LOCTITE

STEEL PUTTY, EA 3471, METAL REPAIR, 16 OZ, CAN, GREY, EPOXY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEEL PUTTY, EA 3471, METAL REPAIR, 16 OZ, CAN, GREY, EPOXY

STEEL PUTTY, EA 3471, METAL REPAIR, 16 OZ, CAN, GREY, EPOXY

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $136.07 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT219292R
  • Mfr. Model # 219292
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

This putty is grey in colour and comes in a 16 ounce can. It is designed for use on metal repair and meets the standards for ASTM D4060, ASTM D638, and ISO 4587. This putty has a working time of 45 minutes.

Technical Specs

  • ItemPutty
  • ApplicationMetal Repair
  • Container Size16 oz
  • Working Time45 min
  • VOC Content+110 g/L
  • Flash Point199.4 Degrees F (Resin), Greater than 205 Degrees F (Adhesive)
  • Product TypePutty
  • Container Type Can
  • Colour Grey
  • Maximum Performance Temperature 225 Degrees F
  • For Use On Surface Material Metal
  • Standards ASTM D4060, ASTM D638, ISO 4587
  • Minimum Application Temperature -22 Degrees F
  • Series EA 3471
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list