!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STEEL DRUM RACK,STACKABLE 2-DRUM

STEEL DRUM RACK,STACKABLE 2-DRUM

VESTIL

STEEL DRUM RACK,STACKABLE 2-DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEEL DRUM RACK,STACKABLE 2-DRUM

STEEL DRUM RACK,STACKABLE 2-DRUM

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $362.64 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESDRUM-RACK2
  • Mfr. Model # DRUM-RACK2
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Product Details

Steel drum rack has four-way fork truck access. Not recommended for stacking more than four (4) racks high. All steel construction with formed steel cradles. Bolt together assembly with hardware included. Works well with the hydraulic drum stacker and the drum positioner.

Technical Specs

  • Item Drum Rack
  • For Maximum Drum Diameter 23 in
  • Housing Colour Yellow
  • Number of Levels 1
  • Overall Height 13 in
  • Weight Capacity 1,600 lb
  • Assembly Unassembled
  • Housing Finish Painted
  • Includes Bolt Together Assembly with Hardware
  • Product Type Drum Rack
  • Standards OSHA
  • For Drum Capacity 55 gal
  • For Number of Drums 2
  • Level Height 12 3/4 in
  • Overall Depth 30 in
  • Overall Width 46 in
  • Weight Capacity Per Level 1600 lb
  • For Container Type Drums
  • Housing Material Steel
  • Manufacturer Warranty Length 90 day Limited
  • Stackable Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list