!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STEAMTRAP,INVERTEDBUCKET,PSI 400,3/

STEAMTRAP,INVERTEDBUCKET,PSI 400,3/

SPENCE

STEAMTRAP,INVERTEDBUCKET,PSI 400,3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEAMTRAP,INVERTEDBUCKET,PSI 400,3/

STEAMTRAP,INVERTEDBUCKET,PSI 400,3/

SPENCE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $603.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4DXK3
  • Mfr. Model # TSBT-TUD9MS
  • UNSPSC # 40142503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Item Steam Trap
  • Application Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters
  • Condensate Capacity 580 lb/hr
  • Distance Between Inlet and Outlet Port 4 5/16 in
  • Gasket Material Graphite Fibre
  • Installation Orientation Horizontal
  • Maximum Capacity at Maximum Pressure Load 580 lb/hr at 400 psi
  • Number of Ports 2
  • Operating Temperature - Maximum 800 Degrees F
  • Overall Depth 6 9/16 in
  • Port Connection Gender Female
  • Port Connection Type NPT
  • Steam Trap Type Inverted Bucket
  • Allowable Pressure - Maximum 307 psi
  • Body Material Stainless Steel
  • Configuration In-line
  • Float Material Stainless Steel
  • Includes Strainer Strainer Not Included
  • Manufacturer Series Dura Flo
  • Maximum Capacity at Minimum Pressure Load 100 lb/hr at 5 psi
  • Operating Pressure - Maximum 400 psi
  • Orifice Diameter 1/16 in
  • Overall Length 4 5/16 in
  • Port Connection Size 3/4 in
  • Resistance Properties Water Hammer Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list