!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STEAMTRAP,FLOAT,T-STATIC,PSI 125,3/

STEAMTRAP,FLOAT,T-STATIC,PSI 125,3/

NICHOLSON

STEAMTRAP,FLOAT,T-STATIC,PSI 125,3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEAMTRAP,FLOAT,T-STATIC,PSI 125,3/

STEAMTRAP,FLOAT,T-STATIC,PSI 125,3/

NICHOLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $480.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4DXE4
  • Mfr. Model # 4DXE4
  • UNSPSC # 40142503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.95 lbs

Technical Specs

  • Item Steam Trap
  • Allowable Pressure - Maximum 250 psi
  • Body Material Cast Iron
  • Configuration C Pattern
  • Float Material Cast Iron
  • Includes Strainer Strainer Not Included
  • Manufacturer Series FTN
  • Number of Ports 2
  • Operating Temperature - Maximum 450 Degrees F
  • Port Connection Size 3/4 in
  • Resistance Properties Water Hammer Resistant
  • Air Vent Material Stainless Steel
  • Application Process Equipment, Blast Coils, Heat Exchangers, Steam Mains, Unit Heaters
  • Condensate Capacity 1,190 lb/hr
  • Distance Between Inlet and Outlet Port 6 1/4 in
  • Includes Air Vent Air Vent Included
  • Installation Orientation Horizontal
  • Maximum Capacity at Maximum Pressure Load 1,190 lb/hr at 125 psi
  • Operating Pressure - Maximum 125 psi
  • Port Connection Gender Female
  • Port Connection Type NPT
  • Steam Trap Type Float & Thermostatic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list