!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STEAM TRAP,MAX OPERATING PSI 125,1

STEAM TRAP,MAX OPERATING PSI 125,1

BELL & GOSSETT

STEAM TRAP,MAX OPERATING PSI 125,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEAM TRAP,MAX OPERATING PSI 125,1

STEAM TRAP,MAX OPERATING PSI 125,1

BELL & GOSSETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $545.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2CMH2
  • Mfr. Model # 2CMH2
  • UNSPSC # 40142503
  • CATALOGUE PAGE # 1921
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Steam Trap
  • Body Material Brass
  • Configuration Angle
  • Includes Air Vent Air Vent Included
  • Inlet Port Connection Size 1 in
  • Installation Orientation Horizontal
  • Maximum Capacity at Maximum Pressure Load 4,200 lb/hr at 125 psi
  • Number of Ports 2
  • Operating Temperature - Maximum 353 Degrees F
  • Outlet Port Connection Size 1 in
  • Overall Length 3 1/4 in
  • Steam Trap Type Thermostatic
  • Application Convectors, Steam Kettles, Evaporators, Heating Coils, Radiators, Sterilizers, Steam Tracing, Unit Heaters
  • Condensate Capacity 4,200 lb/hr
  • Distance Between Inlet and Outlet Port 3 1/4 in
  • Inlet Port Connection Gender Female
  • Inlet Port Connection Type NPT
  • Manufacturer Series 9C
  • Maximum Capacity at Minimum Pressure Load 110 lb/hr at 1/4 psi
  • Operating Pressure - Maximum 125 psi
  • Outlet Port Connection Gender Male
  • Outlet Port Connection Type NPT
  • Resistance Properties Corrosion Resistant, Moderate Water Hammer Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list