!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STEAM CLEANER,CD SERIES,120V AC,60 PSI

STEAM CLEANER,CD SERIES,120V AC,60 PSI

RELIABLE

STEAM CLEANER,CD SERIES,120V AC,60 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEAM CLEANER,CD SERIES,120V AC,60 PSI

STEAM CLEANER,CD SERIES,120V AC,60 PSI

RELIABLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,361.85 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # REL9000CD
  • Mfr. Model # 9000CD
  • UNSPSC # 47121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • Item Steam Cleaner
  • Application Dental Labs, Medical Labs, Hospitals, Industrial Settings
  • Temperature in Tank 105 Degrees F
  • Modes On/Off
  • Current 10 A
  • Frequency 60 Hz
  • Maximum Fill Volume 4.5 L
  • Display Pressure Gauge
  • Weight Empty 38 lb
  • Width 11 in
  • Hose Length 6 ft
  • Heating Time 20 to 30 min
  • Includes Steam Gun, Steam Gun Holder, Water Reservoir
  • Series CD
  • Max. Operating Pressure 60 psi
  • Nozzle Type Flexible
  • Voltage 120V AC
  • Wattage 1200 W
  • Casing Material Stainless Steel
  • Water Tank Capacity 5 L
  • Temperature at Tip 105 Degrees F
  • Height 39 in
  • Depth 11 1/2 in
  • Power Cord Length 60 in
  • Features [deleted]

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list