!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEALTH CYCLONE GLOVES, GRY, 2XL HPPE/GLASS/WASTENOT, ANSI/ISEA ABRASION 4/CUT A2/PUNCTURE 3

STEALTH CYCLONE GLOVES, GRY, 2XL HPPE/GLASS/WASTENOT, ANSI/ISEA ABRASION 4/CUT A2/PUNCTURE 3

WATSON GLOVES

STEALTH CYCLONE GLOVES, GRY, 2XL HPPE/GLASS/WASTENOT, ANSI/ISEA ABRASION 4/CUT A2/PUNCTURE 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEALTH CYCLONE GLOVES, GRY, 2XL HPPE/GLASS/WASTENOT, ANSI/ISEA ABRASION 4/CUT A2/PUNCTURE 3

STEALTH CYCLONE GLOVES, GRY, 2XL HPPE/GLASS/WASTENOT, ANSI/ISEA ABRASION 4/CUT A2/PUNCTURE 3

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.68 / PAIR

EHC: EHC :
Min Qty 6 = $64.08

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT388XXLR
  • Mfr. Model # 388-XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 903
  • Shipping Weight 0.1 lbs

Product Details

These grey Stealth Cyclone gloves are size XX-large and are made with 18-gauge HPPE, glass, and polyester. In addition, they have a nitrile coating and are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 3. They have a knit cuff, and an EN 388 Rating of 4X42B.

Technical Specs

  • ItemCyclone Glove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level4
  • StandardsANSI A2 Cut, ANSI 3 Puncture, EN 388:2016 4X42B, OEKO-TEX Standard 100
  • Palm TypeCoated
  • Glove Coating MaterialNitrile
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchYes
  • Size- Alpha2XL
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSandy
  • Thickness18 ga
  • Silicone-FreeNo
  • ColourGrey
  • ANSI/ISEA Cut Level A2
  • Knit Material Polyester
  • EN 388 Rating 4X42B
  • Base Coating Material Nitrile
  • Glove Hand Style Left and Right
  • Cuff Style Knit
  • Base Coating Coverage Palm
  • Glove Coating Coverage Palm
  • Glove Length 9 in
  • Glove Coating Colour Black
  • Series Stealth
  • Touchscreen Compatible Yes
  • ANSI/ISEA Puncture Level 3
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list