STATION EYE WASH PORTABLE 15 GAL
STATION EYE WASH PORTABLE 15 GAL
GUARDIAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Pressurized Portable Eyewash/Drench Hose Unit
Technical Specs
- Item Pressurized Portable Eyewash
- Coverage Eyes and Face
- Includes 8 oz Bacteriostatic Additive (G1540BA), ANSI-Compliant Identification Sign, Inspection Tag
- Minimum Operating Temperature 60 Degrees F
- Tank Material Stainless Steel
- Portable Water Supply Type Pressurized
- ANSI Compliance Primary
- Hose Length 6 ft
- Maximum Flow Rate 1.7 gpm
- Spray Head Diameter 1 1/4 in
- Valve Features Air Intake Valve, Pressure Relief Valve
- Weight Empty 36.5 lb
- Width 16"
- Colour Yellow
- Included Media Media Included
- Includes Drench Hose Yes
- Tank Capacity 15 gal
- Environment General Purpose
- Activation Push Plate
- Height 39 in
- Installation Type Portable
- Minimum Flow Rate 0.7 gpm
- Standards ANSI Z358.1-2009, SEI Certified
- Valve Material Chrome Plated Metal
- Weight Full 118.9 lb
Alternate Products
-
BRADLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,275.53
/ EACH
Related Products
-
GUARDIAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.26
/ EACH
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.76
/ EACH