!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STARTER TOOL SET HVAC

STARTER TOOL SET HVAC

PROTO

STARTER TOOL SET HVAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STARTER TOOL SET HVAC

STARTER TOOL SET HVAC

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,157.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTTS0070HVAC
  • Mfr. Model # JTS-0070HVAC
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 288
  • Shipping Weight 44.1 lbs

Technical Specs

  • Item HVAC Starter Tool Set
  • Pliers Included 7" Diagonal w/Grip, Long Needle Nose, Hose Clamp, 10" Tongue Groove, 7" Combination, 7" Locking, Wire Stripper/Crimper
  • Cutting Tools Included Retractable Utility Knife, High Tension Hacksaw: 12", Mini Hack Utility Saw, Tubing Cutter
  • Number of Pliers 7
  • Includes Open Tote
  • Insulated No
  • Number of Inspection and Retrieving Tools 1
  • Primary Application HVAC
  • Tool Families Included Cutting Tools, Electrical and Telecomm Tools, Hex and Torx Keys, Inspection and Retrieving Tools, Measuring Tools, Nut Drivers and Nutsetters, Pliers, Putty Knives and Scrapers, Screwdrivers, Striking Tools, Wrenches
  • Number of Pieces 70
  • Wrenches Included Adjustable: 8", 12", Combination 12 PT: 1/2", 1/4", 11/16", 13/16", 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 9/16", Flare Nut: 1/2" x 9/16", 3/8" x 7/16", 5/8" x 11/16", Pipe Wrench: 12", Refrigeration Wrench: 1/4" x 3/16" Square & 9/16" x 1/2" Hex, 1/4" x 3/8" Square & 3/16" x 5/16" Square
  • Miscellaneous Tools Included Low-Profile Hacksaw, Mini-Hacksaw, Torpedo Level, Utility Knife, XL Bag, 25 Ft Tape Rule, Round Inspection Mirror, 3 Pc Tubing Cutter Set, 13 Pc Hex Key Set
  • Number of Wrenches 19
  • Inspection and Retrieving Tools Included Inspection Mirror Circle 7/8"
  • Number of Cutting Tools 4
  • Number of Miscellaneous Tools 1
  • Putty Knives and Scrapers Included Flexible Putty Knife: 1-1/4"
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list