!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MANUAL MOTOR STARTER, NON-REVERSING, 1 POLE, 16 A, THERMAL PROTECTION, TOGGLE SWITCH

MANUAL MOTOR STARTER, NON-REVERSING, 1 POLE, 16 A, THERMAL PROTECTION, TOGGLE SWITCH

SQUARE D

MANUAL MOTOR STARTER, NON-REVERSING, 1 POLE, 16 A, THERMAL PROTECTION, TOGGLE SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL MOTOR STARTER, NON-REVERSING, 1 POLE, 16 A, THERMAL PROTECTION, TOGGLE SWITCH

MANUAL MOTOR STARTER, NON-REVERSING, 1 POLE, 16 A, THERMAL PROTECTION, TOGGLE SWITCH

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $297.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SQD2510FG1P
  • Mfr. Model # 2510FG1P
  • UNSPSC # 39121521
  • CATALOGUE PAGE # 49
  • Shipping Weight 0.8 lbs

Product Details

Fractional horsepower manual starter with red pilot light, 1-pole, NEMA type 1 general purpose enclosure surface mounting.

Technical Specs

  • Item Manual Motor Starter
  • Horsepower @ Single Phase - 240V AC 1 hp
  • Number of Poles 1
  • Phase Single
  • Series Class 2510 F Series
  • NEMA Enclosure Rating 1
  • Overload Protection Type Thermal
  • Terminal Connection Type Screw Terminals
  • Overall Height 4.25 in
  • Phase Loss Sensitivity No
  • Standards CSA LR25490, E42243 CCN NLRV, UL Listed
  • Horsepower @ Single Phase - 120V AC 1 hp
  • Maximum Voltage Rating 277V AC
  • Operator Toggle Switch
  • Current AC 16 A
  • Mounting Style Surface
  • Number of Required Thermals 1
  • Starter Style NEMA
  • Overall Depth 2.75 in
  • Overall Width 2.44 in
  • Includes Pilot Light Yes
  • Status Indicator LED Indicator

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list