!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STAPLER CROWN 1 - 2IN X 1IN

STAPLER CROWN 1 - 2IN X 1IN

MAKITA

STAPLER CROWN 1 - 2IN X 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STAPLER CROWN 1 - 2IN X 1IN

STAPLER CROWN 1 - 2IN X 1IN

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $576.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTAT2550A
  • Mfr. Model # AT2550A
  • UNSPSC # 27131517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

18-gauge crown stapler. 360-degree exhaust system directs exhaust away from operator. Dry fire prevention prolongs tool life. Rubber comfort grip. Inlet filter prevents contamination from entering tool. Quick release nose allows for easy clearing of jammed nails. Stapler crown 1/2 inch x 1 inch.

Technical Specs

  • Item Staple Gun
  • Air Consumption 3 cfm
  • Air Pressure 120 psi
  • Min. Air Pressure 65 psi
  • Exhaust Location Bottom
  • Firing Mode Combination
  • Depth Control Yes
  • For Staple Leg Length 1 in to 2 in
  • For Staple Width 1 in
  • Staple Capacity 140
  • Housing Material Aluminum
  • Overall Length 14 1/2 in
  • Features Quick Jam Release, Built-in Air, Multi-Directional Exhaust Port
  • Tool Weight 5.1 lb
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT
  • Max. Air Pressure 120 psi
  • Min. Hose Size 1/4 in
  • Tool Brand Makita
  • Tip Standard
  • Fastener Type Framing
  • For Staple Type Crown
  • For Staple Gauge 16 ga
  • Duty Rating Industrial Duty
  • Overall Height 10 1/4 in
  • Overall Width 3 in
  • Includes (1) Hex Wrench (A0913-0011): (1) Hook (A0316-0311): (1) Oil Supply (A09070001): (1) Safety Goggles (A09080-171): (1) Air Fitting (311006-A)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list