!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STAPLER, BUSINESS, FULL STRIP CAPACITY, 20 SHEET, BLACK, METAL

STAPLER, BUSINESS, FULL STRIP CAPACITY, 20 SHEET, BLACK, METAL

SWINGLINE

STAPLER, BUSINESS, FULL STRIP CAPACITY, 20 SHEET, BLACK, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
STAPLER, BUSINESS, FULL STRIP CAPACITY, 20 SHEET, BLACK, METAL

STAPLER, BUSINESS, FULL STRIP CAPACITY, 20 SHEET, BLACK, METAL

SWINGLINE

Clearance Price :
$44.51 / EACH

Your Price : $59.35 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACB7471174741
  • Mfr. Model # 7471174741
  • UNSPSC # 44121615
  • CATALOGUE PAGE # 743
  • Shipping Weight 1.13 lbs

Product Details

This black metal business stapler has the capacity for a full strip of staples and can staple up to 20 sheets of paper at a time. It is top-loading and features an inner rail for jam-resistant stability and long-term stapling. It has a positive locking latch to ensure a secure stapling position.

Technical Specs

  • Item Business 747 Series Staplers
  • Colour Black
  • Material Metal Cap and Metal Die Cast
  • Includes Positive Locking Latch
  • Sheet Capacity 20
  • Staple Capacity Full Strip
  • Loading Top Loading

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list