!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STANDOFF, ¼"-20 THREAD, 3 IN L, ROUND, ALUMINUM, BLACK ANODIZED, ½ IN DIA

STANDOFF, ¼"-20 THREAD, 3 IN L, ROUND, ALUMINUM, BLACK ANODIZED, ½ IN DIA

APPROVED VENDOR

STANDOFF, ¼"-20 THREAD, 3 IN L, ROUND, ALUMINUM, BLACK ANODIZED, ½ IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDOFF, ¼"-20 THREAD, 3 IN L, ROUND, ALUMINUM, BLACK ANODIZED, ½ IN DIA

STANDOFF, ¼"-20 THREAD, 3 IN L, ROUND, ALUMINUM, BLACK ANODIZED, ½ IN DIA

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.66 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5GHU8
  • Mfr. Model # ZA0134-ALBLK
  • UNSPSC # 31161816
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This standoff is made of aluminum and has a black anodized finish. Plus, it is black. This standoff also has the following resistance properties: corrosion resistant.

Technical Specs

  • Item Standoff
  • Standoff Thread Gender Female-Female
  • Body Length 3 in
  • Body Thread Length 3/4 in
  • Shape Round
  • Finish Black Anodized
  • Colour Black
  • Resistance Properties Corrosion Resistant
  • Includes Cap No
  • Thread Size 1/4"-20
  • Overall Length 3 in
  • Thread Length 3/4 in
  • Outside Diameter 1/2 in
  • Material Aluminum
  • System of Measurement Inch
  • Overall Length Tolerance +/-0.010 in
  • Outside Diameter Tolerance +/-0.005 in
  • Standoff Type Female-Female

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list