!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STAND EASY PREMIER OPEN TOP MAT, RUBBER SURFACE, 3 X 3 FT, ⅝ IN THICK, BLACK

STAND EASY PREMIER OPEN TOP MAT, RUBBER SURFACE, 3 X 3 FT, ⅝ IN THICK, BLACK

EDGEWOOD

STAND EASY PREMIER OPEN TOP MAT, RUBBER SURFACE, 3 X 3 FT, ⅝ IN THICK, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STAND EASY PREMIER OPEN TOP MAT, RUBBER SURFACE, 3 X 3 FT, ⅝ IN THICK, BLACK

STAND EASY PREMIER OPEN TOP MAT, RUBBER SURFACE, 3 X 3 FT, ⅝ IN THICK, BLACK

EDGEWOOD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $256.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EDGSPO220303
  • Mfr. Model # SPO220303
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.031 lbs

Product Details

This black stand easy premier open top is made of rubber. It measures 3 feet and is 5/8 inch thick. It is also antimicrobial. Interlocking antifatigue mats consist of individual tiles that connect to each other to cover large areas or create custom matting configurations around machinery or along walkways.

Technical Specs

  • Item Stand Easy Premier Open Top
  • Antimicrobial No
  • Antifatigue Material No
  • Thickness 5/8 in
  • Welding Safe No
  • Colour Black
  • Grounding Cord Required No
  • Anti-Slip Surface No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list