!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UPS SYSTEM, 800 VA POWER RATING - APPARENT, 42 W POWER RATING - REAL, 24 V DC INPUT VOLT

UPS SYSTEM, 800 VA POWER RATING - APPARENT, 42 W POWER RATING - REAL, 24 V DC INPUT VOLT

SIEMENS

UPS SYSTEM, 800 VA POWER RATING - APPARENT, 42 W POWER RATING - REAL, 24 V DC INPUT VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UPS SYSTEM, 800 VA POWER RATING - APPARENT, 42 W POWER RATING - REAL, 24 V DC INPUT VOLT

UPS SYSTEM, 800 VA POWER RATING - APPARENT, 42 W POWER RATING - REAL, 24 V DC INPUT VOLT

SIEMENS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $641.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32GE62
  • Mfr. Model # 6EP41340GB000AY0
  • UNSPSC # 39121011
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.91 lbs

Technical Specs

  • Item UPS System
  • Power Rating 800.0 VA
  • Input Voltage 24V DC
  • Backup Time (Half/Full Load) 34 min/9 min
  • Outlet Type Hardwired
  • Medical Grade No
  • NEMA Plug Configuration Not Applicable
  • Fax/Modem Line Protection No
  • Width 9.2 in
  • Height 5.2 in
  • Display Type LED
  • Input Current 1.8 A
  • Standards cURus (UL 1778, CSA C22.2 No. 107.1), File E219627
  • UPS Type Standby
  • Wattage 42.0 W
  • Output Voltage 24V DC
  • Mounting DIN Rail
  • Number of Outlets 0
  • NEMA Receptacle Configuration No Configuration
  • Automatic Volts Regulation No
  • Transfer Time 0 msec
  • Depth 8.2 in
  • Cord Length No Cord
  • Hz 50/60
  • Special Features Aging, and Charge Level, Automatic Detection of Battery Modules, Automatic Selection of Optimal Temperature-Controlled Charging, Battery Connection, Monitoring of Operational Readiness
  • Includes For 24V DC Back-up in Combination with a 24V DC Switch Mode Power Supply

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list