!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STANDARD RAM AND PUMP SET

STANDARD RAM AND PUMP SET

ENERPAC

STANDARD RAM AND PUMP SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD RAM AND PUMP SET

STANDARD RAM AND PUMP SET

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,023.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPSCR506H
  • Mfr. Model # SCR506H
  • UNSPSC # 27121800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.0 lbs

Technical Specs

  • Item Standard Ram and Pump Set
  • Cylinder Nominal Capacity 50 ton
  • Cylinder Retracted Height 11.13 in
  • Max. Pressure 10,000 PSI
  • Single Acting/Double Acting Single Acting
  • Cylinder Series SCR
  • Gauge Scale 0 to 110,000
  • Includes 10000 PSI Composite Material Pump, 6 ft Thermoplastic Hose, Calibrated Gauge, Gauge Adapter, Single-Acting Cylinder
  • Cylinder Type General Purpose
  • Cylinder Stroke 6 1/4 in
  • Pump Type Hand
  • Accessory Model Number GA2, GF50P, HC7206, P80 RC506
  • Cylinder Model Number 4Z489 (Mfr. No. RC506)
  • Pump Model Number 4Z481 (Mfr. No. P80)
  • Max. Handle Effort 104 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list