!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STANDARD PLATFORM TRUCK,1200 LB.

STANDARD PLATFORM TRUCK,1200 LB.

LITTLE GIANT

STANDARD PLATFORM TRUCK,1200 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD PLATFORM TRUCK,1200 LB.

STANDARD PLATFORM TRUCK,1200 LB.

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $675.10 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8DK84
  • Mfr. Model # T-720-UPS
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.9 lbs

Technical Specs

  • Item General Purpose Steel-Deck Platform Truck
  • Overall Height 35 1/2 in
  • Overall Width 24 in
  • Deck Gauge 14 ga
  • Deck Length 48 in
  • Deck Surface Ribbed
  • Frame Finish/Coating Powder Coated
  • Handle Pocket Location Single End
  • Lip Style Flush
  • Number of Platforms 1
  • Assembled/Unassembled Assembled
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel Width 1-1/4 in
  • Caster Wheel Type Polyurethane
  • Load Capacity 1,200 lb
  • Overall Length 48 in
  • Deck Material Steel
  • Deck Height 7 3/4 in
  • Deck Width 24 in
  • Frame Material Steel
  • Handle Type Removable Raised
  • Handle Height 35 3/4 in
  • Side Panel Type No Side Panels
  • Colour Gray
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Caster Wheel Dia. 5 in
  • Caster Wheel/Tread Material Polyurethane
  • Features Fully Assembled and Ready for Use, These All-Welded Steel Platform Trucks are Built for Long, Trouble-Free Service in Medium Duty Applications

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list