!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STAND EASY SOLID TOP MAT, FEMALE, RUBBER SURFACE, ⅝ IN THICK, YELLOW

STAND EASY SOLID TOP MAT, FEMALE, RUBBER SURFACE, ⅝ IN THICK, YELLOW

EDGEWOOD

STAND EASY SOLID TOP MAT, FEMALE, RUBBER SURFACE, ⅝ IN THICK, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STAND EASY SOLID TOP MAT, FEMALE, RUBBER SURFACE, ⅝ IN THICK, YELLOW

STAND EASY SOLID TOP MAT, FEMALE, RUBBER SURFACE, ⅝ IN THICK, YELLOW

EDGEWOOD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EDGFED371903
  • Mfr. Model # FED371903
  • UNSPSC # 32121805
  • CATALOGUE PAGE # 1008
  • Shipping Weight 2.28 lbs

Product Details

This natural rubber anti-fatigue mat is ideal for building custom work areas. Solid top/open top face style. Modular connectables.

Technical Specs

  • Item Stand Easy Solid Top
  • Antimicrobial No
  • Antifatigue Material No
  • Thickness 5/8 in
  • Welding Safe No
  • Colour Yellow
  • Grounding Cord Required No
  • Anti-Slip Surface No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list