!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STAMP SET, STANDARD, LETTER, GOTHIC, 3/8 IN CHARACTER HEIGHT, 2 3/4 X 1/2 IN, STEEL, 27 PIECES

STAMP SET, STANDARD, LETTER, GOTHIC, 3/8 IN CHARACTER HEIGHT, 2 3/4 X 1/2 IN, STEEL, 27 PIECES

C.H. HANSON

STAMP SET, STANDARD, LETTER, GOTHIC, 3/8 IN CHARACTER HEIGHT, 2 3/4 X 1/2 IN, STEEL, 27 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
STAMP SET, STANDARD, LETTER, GOTHIC, 3/8 IN CHARACTER HEIGHT, 2 3/4 X 1/2 IN, STEEL, 27 PIECES

STAMP SET, STANDARD, LETTER, GOTHIC, 3/8 IN CHARACTER HEIGHT, 2 3/4 X 1/2 IN, STEEL, 27 PIECES

C.H. HANSON

Clearance Price :
$42.51 / EACH

Your Price : $170.03 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CHHW20350
  • Mfr. Model # 20350
  • UNSPSC # 27112306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.14 lbs

Product Details

Use these standard steel stamp letter set for light-duty handheld, hammer-struck applications. Good to use on wood, leather, aluminum, brass, sheet metal and cold roll steel. Each stamp has a crowned striking surface and a 1/2-inch wide, 2 3/4-inch long texturized shank. This letter set has a Gothic font imprint and measures 3/8 inches. Sold as a set of 27 pieces including one shank for each letter from A to Z and one ampersand.

Technical Specs

  • Item Standard Steel Stamps Letter Sets
  • Material Steel
  • Character Height 3/8 in
  • Font Gothic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list