!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STAIR CHAIR,400 LB. CAP.,BLUE

STAIR CHAIR,400 LB. CAP.,BLUE

EVAC-CHAIR

STAIR CHAIR,400 LB. CAP.,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STAIR CHAIR,400 LB. CAP.,BLUE

STAIR CHAIR,400 LB. CAP.,BLUE

EVAC-CHAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,432.65 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4WLZ8
  • Mfr. Model # 600H
  • UNSPSC # 42172014
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.75 lbs

Technical Specs

  • Item Stair Chair
  • Width 23"
  • Construction Aluminum
  • Colour Blue Textured Frame With Yellow Hammock and Headrest
  • Strapping Type Nylon Web
  • Weight Capacity 400 lb.
  • Height 47"
  • Depth 12"
  • Handles Ergonomic Telescoping Handle Plus Two Grip Handles For Tight Spaces or Two Person Operation
  • Straps Count 2
  • Wheel Size (2) 6" Front, (2) 2" Rear
  • Includes Patient Restraints, Wall Mounted Hooks, Dust Cover, Photo Luminescent Signage and CD-Rom User Guide

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list