!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STAINLESS STEEL NON-ADH 1/2INX21FT

STAINLESS STEEL NON-ADH 1/2INX21FT

DYMO

STAINLESS STEEL NON-ADH 1/2INX21FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STAINLESS STEEL NON-ADH 1/2INX21FT

STAINLESS STEEL NON-ADH 1/2INX21FT

DYMO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RHO32500
  • Mfr. Model # 32500
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Stainless steel tape for 1011 metal embossing tapewriter. Size 1/2 inch x 21 feet.

Technical Specs

  • Item Stainless Steel Tape
  • Tape Colour Silver
  • Width 1/2"
  • Compatible Mfr Part Number Rhino M1011
  • Adhesive No
  • Product Type Embosser Label Tape
  • Label Maker Compatibility Rhino M1011
  • Length 21 ft
  • Compatible Grainger Part Number 6X851
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Tape Material 304 Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list