!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STACKER PLATFORM 1500LB CAP 24X24IN

STACKER PLATFORM 1500LB CAP 24X24IN

WESCO

STACKER PLATFORM 1500LB CAP 24X24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STACKER PLATFORM 1500LB CAP 24X24IN

STACKER PLATFORM 1500LB CAP 24X24IN

WESCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11,438.04 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WES261076
  • Mfr. Model # 261076
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 523.0 lbs

Product Details

Three light LED charge status indicator, easy to read illuminated battery status voltmeter, remote control, floor lock, and safety screen. Reinforced frame and base. Double chain, lift support. Heavy-duty pump. Ergonomic D handles.

Technical Specs

  • Item Fixed Base Powered Stacker
  • Operation Powered
  • Platform Width 24"
  • Load Center 15"
  • Caster Wheel Dia. 8": 2"
  • Overall Length 24"
  • Load Capacity 1500 lb
  • Platform Length 24"
  • Lift Mechanism Chain
  • Base Style Fixed
  • Overall Height with Platform Raised 94"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list