!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STACKER FORK 1000LB CAP 76X25IN

STACKER FORK 1000LB CAP 76X25IN

WESCO

STACKER FORK 1000LB CAP 76X25IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STACKER FORK 1000LB CAP 76X25IN

STACKER FORK 1000LB CAP 76X25IN

WESCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,305.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WESPESFL76-25
  • Mfr. Model # PESFL76-25
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 489.0 lbs

Product Details

With a minimally charged battery, unit can be used while recharging. Three light LED charge status indicator, easy to read illuminated battery status voltmeter, remote control, floor lock, and safety screen are standard.

Technical Specs

  • Item Powered-Lift/Manual-Push Straddle Stacker
  • Operation Powered/Manual
  • Maximum Lifting Height 6 ft 4 in
  • Width Between Forks 3 in
  • Base Outside Width 21 in
  • For Pallet Type Open
  • Fork Width 3 in
  • Fork Thickness 1 in
  • Lift Mechanism Hydraulic
  • Axle-Mounted Wheel Width 2 1/2 in
  • Axle-Mounted Wheel Bearings Ball Bearing
  • Caster Wheel Dia. 4 in
  • Caster Wheel Type Swivel
  • Caster Wheel Bearings Ball Bearing
  • Drive Wheel Diameter 5 in
  • Non-Marking Axle-Mounted Wheels Yes
  • Base Material Steel
  • Battery Type Sealed Lead Acid
  • Number of Batteries 1
  • Power Connection Type Plug In
  • Colour Orange
  • Charger Voltage 120 V AC
  • Frame Finish Powder Coated
  • Frame Type Flat Back
  • Handle Material Steel
  • For Surface Type Concrete
  • Overall Height with Forks Lowered 92 in
  • Overall Length 44 1/2 in
  • Standards ANSI B56.10
  • Weight 485 lb
  • Assembled Yes
  • Load Capacity 1,000 lb
  • Minimum Lifting Height 1 in
  • Width Across Forks 6 in to 24 in
  • Base Inside Width 15 in
  • Base Type Fixed Straddle
  • Fork Length 25 in
  • Fork Type Adjustable Invertible
  • Lift Control Push Button
  • Axle-Mounted Wheel Dia. 5 in
  • Axle-Mounted Wheel Type Tread on Core
  • Axle-Mounted Wheel/Tread Material Phenolic
  • Caster Wheel Width 2 in
  • Caster Wheel/Tread Material Phenolic
  • Caster Brake Type No Caster Brake
  • Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
  • Non-Marking Casters/Wheels Yes
  • Battery Amp Hours 12 Ah
  • Battery Voltage DC
  • Charge Time 1 hr
  • Run Time 3 hr
  • Charger Type On-Board
  • Fluid Type AW32
  • Frame Material Steel
  • Handle Height 47 in
  • Load Center 15 in
  • Includes Battery and Charger
  • Overall Height with Forks Raised 92 in
  • Overall Width 25 1/2 in
  • Turning Radius 4 ft 2 in
  • Method of Construction Welded

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list