!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STACK/NEST CONTAINER,YELLOW,25 IN L

STACK/NEST CONTAINER,YELLOW,25 IN L

APPROVED VENDOR

STACK/NEST CONTAINER,YELLOW,25 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STACK/NEST CONTAINER,YELLOW,25 IN L

STACK/NEST CONTAINER,YELLOW,25 IN L

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AWTJL25160968180AK
  • Mfr. Model # JL2516096818000AK
  • UNSPSC # 23150000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Item Stack and Nest Container
  • Fork Pockets No
  • Material Industrial Grade Polymer
  • Minimum Operating Temperature -20 Degrees F
  • Lid Colour White
  • Overall Height 9 in
  • Overall Width 16 in
  • Stackable Yes
  • Volume Capacity 1.01 cu ft
  • NSF Certified Yes
  • Bottom Inside Width 12.06 in
  • Bottom Outside Width 13 13/64 in
  • Container Bottom Type Solid
  • Inside Length 23 13/32 in
  • Number of Padlock Holes 0
  • Shape Rectangular
  • Top Inside Length 22 51/64 in
  • Container Wall Type Solid
  • Includes Lid No
  • Maximum Operating Temperature 120 Degrees F
  • Body Colour Yellow
  • Nestable Yes
  • Overall Length 25 in
  • Resistant To Corrosion, Dirt, Mild Chemicals, Moisture, Rust, Water
  • Stacking Capacity 100 lb
  • Weight Capacity 100 lb
  • Bottom Inside Length 21 in
  • Bottom Outside Length 21 39/64 in
  • Compatible Lid Number Mfr. No. LJ2516020000000
  • Inside Height 7 1/2 in
  • Inside Width 14 39/64 in
  • Series Stack and Nest
  • Standards FDA Compliant, USDA
  • Top Inside Width 13 39/64 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list