!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIESEL ADDITIVE, WATER REMOVER, STABILIZER, FLASH POINT 145 ° F, AMBER, 9.46 L

DIESEL ADDITIVE, WATER REMOVER, STABILIZER, FLASH POINT 145 ° F, AMBER, 9.46 L

ENERTECH

DIESEL ADDITIVE, WATER REMOVER, STABILIZER, FLASH POINT 145 ° F, AMBER, 9.46 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIESEL ADDITIVE, WATER REMOVER, STABILIZER, FLASH POINT 145 ° F, AMBER, 9.46 L

DIESEL ADDITIVE, WATER REMOVER, STABILIZER, FLASH POINT 145 ° F, AMBER, 9.46 L

ENERTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $371.23 / EACH

EHC: EHC :
Min Qty 2 = $742.46

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ENT10106AC
  • Mfr. Model # 10106AC
  • UNSPSC # 15111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.88 lbs

Product Details

This stabilizer/water remover diesel additive features a viscosity index of 4.8-6.8 centipoise at 25 Degrees C and a dilution ratio of 1:4000 gallon. It has a flash point of 145 Degrees F, a boiling point of 235 Degrees F to 240 Degrees F, and a specific gravity of 0.90 at 25 Degrees C. This amber diesel additive comes in a 9.46-litre plastic bottle.

Technical Specs

  • Item Diesel Additive
  • Colour Amber
  • Dilution Ratio 1:4,000 gal.
  • Flash Point (F) 145 Degrees F
  • Viscosity Index 4.8 - 6.8 cP @ 25 Degrees C
  • Size 9.46 L
  • Container Type Plastic
  • Boiling Point (F) 235 Degrees F - 240 Degrees F
  • Specific Gravity 0.90 @ 25 Degrees C
  • Package Quantity 1

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list