!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ST ROLLING WORKSHOP

ST ROLLING WORKSHOP

STANLEY

ST ROLLING WORKSHOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ST ROLLING WORKSHOP

ST ROLLING WORKSHOP

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $139.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STTSTST18613
  • Mfr. Model # STST18613
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 281
  • Shipping Weight 10.125 lbs

Product Details

Includes detachable tool box unit + portable organizer + large bottom bin - the solution for all tool storage needs. 18 in. tool box for spacious tool storage. Removable tray allows enough space for larger tools to be stored underneath. Large 7 in. wheels for on site use.

Technical Specs

  • Item Rolling Cabinet
  • Caster Diameter 7 in
  • Caster Type Dual Wheel
  • Colour Black
  • Features Includes Detachable Tool Box Unit + Portable Organizer + Large Bottom Bin - the Solution for All Tool Storage Needs. 18 In. Tool Box for Spacious Tool Storage. Removable Tray Allows Enough Space for Larger Tools to be Stored Underneath. Portable Organizer for Small Parts with Multiple Compartments Which can be Carried Outside of the Main Unit. Large Bottom Bin for Larger Hand Tools and Power Tools. Metal Front and Side Latches for Heavy Duty Usage - Side Latches can be Clicked Shut with or Without Organizer. Large 7 In. Wheels for on Site Use
  • Includes Bottom Bin, Top Tool Box
  • Includes Drawers No
  • Interior Dimensions 24 in H x 18 in D x 11 in W
  • Load Capacity per Drawer 35 lb
  • Material Plastic
  • Number of Compartments 3
  • Number of Handles 1
  • Number of Tool Boxes 1
  • Overall Depth 24-7/8"
  • Overall Width 11"
  • Total Load Capacity 35 lb
  • Body Finish Matte
  • Caster Material Plastic
  • Closure Type Buckle
  • Configuration Removable Top Box
  • Handle Grip Style Telescopic Handle
  • Includes Casters Yes
  • Includes Keys No
  • Lid Style Latching
  • Locking System Latch
  • Number of Boxes 1
  • Number of Drawers 1
  • Number of Keys Included 0
  • Number of Trays 2
  • Overall Height 18"
  • Series Heavy-Duty
  • Total Storage Capacity 4,942.9 cu in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list