!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NANO-LOK SELF-RETRACTING LIFELINE, RFID EQUIPPED, 6 FT LENGTH, STEEL

NANO-LOK SELF-RETRACTING LIFELINE, RFID EQUIPPED, 6 FT LENGTH, STEEL

DBI-SALA

NANO-LOK SELF-RETRACTING LIFELINE, RFID EQUIPPED, 6 FT LENGTH, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
NANO-LOK SELF-RETRACTING LIFELINE, RFID EQUIPPED, 6 FT LENGTH, STEEL

NANO-LOK SELF-RETRACTING LIFELINE, RFID EQUIPPED, 6 FT LENGTH, STEEL

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $266.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI3101221
  • Mfr. Model # 3101221
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.64 lbs

Product Details

Self-retracting lifeline, or SRLs, connect a worker's full-body safety harness to an anchor point to arrest falls. They allow the worker to move freely by extending and retracting with the worker as they move. If the worker starts to fall, the SRL will brake to stop the fall and absorb the energy, typically within two to four feet from the start of the fall.

Technical Specs

  • Item Self-Retracting Lifeline
  • Anchoring Location Overhead Only
  • Anchorage End Connection Type Carabiner
  • Lifeline Material Polyester
  • RFID Equipped Yes
  • Series Nano-Lok
  • CSA Class SRL
  • Minimum User Weight 420 lb
  • Anchorage End Connection Material Steel
  • Lifeline Length 6 ft
  • Number of Legs 1
  • Weight Capacity 420 lb
  • CSA Standards Met CSA Z259.2.2
  • Standards Capital Safety Gen. Mfg. Req., Class SRL, CSA Z259.2.2 Type 1, OSHA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list