!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELF-RETRACTING LIFELINE, CSA, CARAB, SNAP HOOK, VIS LOAD IND, OVERHD, 310 LB CAP, 33 FT, GALV STL

SELF-RETRACTING LIFELINE, CSA, CARAB, SNAP HOOK, VIS LOAD IND, OVERHD, 310 LB CAP, 33 FT, GALV STL

DSI

SELF-RETRACTING LIFELINE, CSA, CARAB, SNAP HOOK, VIS LOAD IND, OVERHD, 310 LB CAP, 33 FT, GALV STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF-RETRACTING LIFELINE, CSA, CARAB, SNAP HOOK, VIS LOAD IND, OVERHD, 310 LB CAP, 33 FT, GALV STL

SELF-RETRACTING LIFELINE, CSA, CARAB, SNAP HOOK, VIS LOAD IND, OVERHD, 310 LB CAP, 33 FT, GALV STL

DSI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $762.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DSIFP2AA10C
  • Mfr. Model # FP2AA10C
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Choose safety with this self-retracting lifeline featuring an overhead carabiner anchorage, snap hook end connection, galvanized steel cable, and thermoplastic housing. This 33-foot lifeline features a 3/4-inch rebar hook gate opening and a visual load indicator. This unit offers steel construction with a 100-pound weight minimum and a 310-pound weight capacity. This lifeline meets CSA Z259.2.2-17 standards.

Technical Specs

  • Item Self-Retracting Lifelines
  • Sealed No
  • Anchorage End Connection Material Zinc Plated Steel
  • Harness End Connection Snap Hook
  • Lifeline Length 33 ft
  • Number of Legs 1
  • Weight Capacity 310 lb
  • CSA Standards Met CSA Z259.2.2-17
  • Standards CSA Z259.2.2-17
  • Minimum User Weight 5,000 lb
  • Anchoring Location Overhead Only
  • Anchorage End Connection Type Carabiner
  • Harness End Connection Material Zinc Plated Steel
  • Lifeline Material Galvanized Steel Cable
  • RFID Equipped No
  • Rebar Hook Gate Opening Size 3/4 in
  • CSA Class SRL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list